0925-001 - AXIS COMMUNICATIONS - P1264 - | Anixter
0925-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0925-001 | P1264 IP Camera, HDTV 720p

  • Manufacturer # 0925-001 | P1264
  • Anixter #780890
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

AXIS P1264 Network Camera is a cost-effective and extremely discreet pinhole camera with HDTV 720p performance. Comprising a sensor unit and a main unit, the camera is ideal for use in retail stores, ATMs, and ticket/vending machines. The pinhole senso r unit can be mounted in tight places, and behind a thin metal/plastic/glass panel with the included mounting bracket. The sensor unit has a 57 horizontal field of view and good low-light performance. It comes with a detachable 8-m (26 ft) cable for co nnection to a small main unit. The main unit supports PoE, edge storage and Zipstream technology for lower bandwidth and storage use.

Must be a reseller to purchase this product.

Features
  • Pinhole lens for extremely discreet surveillance
  • HDTV 720p and 57 horizontal field of view
  • Axis' Zipstream technology
  • Built-in microSD card slot
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items