0930-001 - AXIS COMMUNICATIONS - P5635-E MK | Anixter
0930-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0930-001 | Network Camera, PTZ Dome, MPEG-4/JPEG, 1920 x 1080 HDTV Resolution, F1.6 to F4.7 Autofocus 4.3 to 129 MM Lens, 100 to 240 Volt AC, 21 Watt, 512 MB RAM, Aluminum Casing

  • Manufacturer # 0930-001 | P5635-E MK II
  • Anixter #813334
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

PTZ camera with continues 360 Degrees pan for both indoor and outdoor with 30x optical zoom Autofocus and Focus Recall. HDTV 1080p at 25fps (1920x1080) in H.264, Motion JPEG and Axis Zipstream. Two-way audio, 4xI/O, 24V and PoE, Day & Night, IP66 and N EMA 4X classification. Advanced Gatekeeper, full-size SD-card slot. Mounting brackets, Midspan/Power supply and connector or cable for audio, I/O and 24V are not included.

Features
  • Axis P5635-E Mk II PTZ Dome Network Camera is a Cost-Effective, High-Performance HDTV 1080P Camera with 30X Optical Zoom
  • Axis P5635-E Mk II Features a Continuous 360 Degree Pan Capability, with No Mechanical Stop, for Fast Camera Repositioning and Smoo th, Continuous Tracking of an Object
  • Superb Video in Various Lighting Conditions
  • The Camera also Offers Axis Electronic Image Stabilization (EIS) for Better Video and Bandwidth Savings in Vibrating or Windy Conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items