0932-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0932-001 | P5624-E Mk II Camera, HDTV 720p PTZ, 23x Zoom

  • Manufacturer # 0932-001 | P5624-E MK II
  • Anixter #813138
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

This product offers 360 continuous pan, HDTV 720p and 23x optical zoom. One version for both indoors and outdoors. It has higher light sensitivity and sharper image than Mk I due to new sensor and more stable autofocus. It also has Axis' Zipstream tec hnology, which lowers bandwidth and storage requirements by an average of 50% or more. It also features Focus recall, which makes it easier for an operator to find focus in a predefined area quicker than with regular autofocus.

Must be a reseller to purchase this product.

Features
  • Excellent light sensitivity
  • HDTV 720p and 23x optical zoom
  • Focus recall
  • Axis' Zipstream technology
  • Midspan is not included
  • Same model for indoor and outdoor
  • Audio, I/O and 24 V, only AXIS P5635-E Mk II
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items