0935-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0935-001 | F1004 Bullet Sensor Unit

  • Manufacturer # 0935-001 | F1004
  • Anixter #763502
Form Factor: BULLET
PoE: YES
Signal Process: IP
Description

F1004 Bullet Sensor Unit with a fixed lens. Bullet-style mechanics enabling easy mounting on walls or ceilings and with the ability to tilt and rotate. Provides HDTV 720p and 102 horizontal FOV.

Must be a reseller to purchase this product.

Features
  • Axis F1004 Bullet Sensor Unit has a Highly Compact Bullet-Style Design for Easy and Discreet Installation on Indoor Ceilings and Walls
  • It Can Rotate and Tilt to the Desired Viewing Direction
  • AXIS F1004 Bullet Comprises a Fixed Lens and an Image SensorÔIt Offers a 102 Degree Horizontal Field of View a 720P Video Resolution and Good Low-Light Performance
  • It has a Detachable 8M (26 Foot) Cable for Connection to an AXIS F Main Unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items