0950-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0950-001 | P3224-V MK II Series Fixed Dome IP Camera, HDTV, 720p @ 30 fps, 2.8-10 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IK08 Indoor Casing, Mounting Bracket

  • Manufacturer # 0950-001 | P3224-V MK II
  • Anixter #783661
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3224-V Mk II Network Camera is a streamlined fixed dome providing HDTV 720p video. The camera is ideal for indoor video surveillance in retail, banking, hotels and other service industries.

The camera features a varifocal lens, P-Iris control for optimal clarity and depth of field, and day/night functionality.

Must be a reseller to purchase this product.

Features
  • Day/night functionality
  • Remote zoom and focus
  • WDR - Forensic Capture
  • Axis' Lightfinder technology
  • Axis' Zipstream technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items