0952-001 - AXIS COMMUNICATIONS - P3225-V MK | Anixter
0952-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0952-001 | P3225-V MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IK08 Indoor Casing, Mounting Bracket

  • Manufacturer # 0952-001 | P3225-V MK II
  • Anixter #783664
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3225-V Mk II Network Camera is a streamlined fixed dome providing HDTV 1080p video. The camera is ideal for indoor video surveillance in retail, banking, hotels and other service industries.

The camera features a varifocal lens, P-Iris control for optimal clarity and depth of field, and day/night functionality. Equipped with WDR - Forensic Capture to handle scenes with strong light variations, and Lightfinder technology for exceptional light sensitivity, this versatile camera provides outstan ding video quality in both strong and poor light conditions.

Must be a reseller to purchase this product.

Features
  • Day/night functionality
  • Remote zoom and focus
  • WDR - Forensic Capture
  • Axis' Lightfinder technology
  • Axis' Zipstream technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items