0954-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0954-001 | P3225-LV MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IR Illumination, IK08 Indoor Casing, Mounting Bracket

  • Manufacturer # 0954-001 | P3225-LV MK II
  • Anixter #802505
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3225-LV Mk II is a fixed dome with vari-focal lens, delivering HDTV 1080p video quality in up to 2 MP resolution. It is equipped with WDR - Forensic Capture to increase forensic usability by highlighting details in both dark and well-lit areas, a s well as Axis' Lightfinder technology, making it extremely sensitive to low light. Day and night functionality together with OptimizedIR, Axis' built-in IR solution ensuring an evenly illuminated image, as well as P-Iris control, ensure superb image q uality in any lighting conditions. The camera includes Axis' Zipstream technology that significantly reduces bandwidth and storage requirements. AXIS P3225-LV Mk II is dust and impact-resistant.

Must be a reseller to purchase this product.

Features
  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis' Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-r
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items