0955-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0955-001 | P3225-LVE MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IR Illumination, IK10 Outdoor Casing, Mounting Bracket

  • Manufacturer # 0955-001 | P3225-LVE MK II
  • Anixter #802506
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3225-LVE Mk II Network Camera is an outdoor-ready, streamlined fixed dome providing HDTV 1080p video. The camera is ideal for indoor video surveillance in retail, banking, hotels and other service industries.

Equipped with WDR - Forensic Capture to handle scenes with strong light variations, Lightfinder for exceptional light sensitivity, and P-Iris control for optimal clarity and depth of field, this versatile camera provides outstanding video quality in both strong and poor light conditions. Day and night functionality, together with Axis' built-in IR solution, OptimizedIR, ensures an evenly illuminated view and excellent video quality even in complete darkness.

Must be a reseller to purchase this product.

Features
  • HDTV 1080p video quality
  • Outdoor-ready and IK10-rated
  • Remote zoom and focus
  • WDR - Forensic Capture
  • OptimizedIR illumination
  • Axis' Zipstream technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items