0960-001 - AXIS COMMUNICATIONS - P1425-LE MK | Anixter
0960-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0960-001 | P1425-LE Mk II Camera - Compact, Cost-effective HDTV Surveillance with OptimizedIR

  • Manufacturer # 0960-001 | P1425-LE MK II
  • Anixter #814820
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The updated AXIS P1425-LE Mk II features Lightfinder, WDR - Forensic Capture and Zipstream and will replace AXIS P1425-LE. With Lightfinder and WDR - Forensic Capture, the bullet-style AXIS P1425-LE Mk II provides
excellent image quality in HDTV 1080p resolution, even in complex light conditions. Axis' OptimizedIR automatically illuminates any scene taking place in complete darkness. The IR range is 20 m (66 ft) and operating temperature ranges from -30 to 50 º C (-22 to 122 º F). The camera feature s Corridor Format, pixel counter, remote focus and zoom, as well as P-Iris control - ensuring optimal depth of field, resolution, image contrast and clarity. The I/O port can be used for notification to an alarm panel or control of a relay. Axis' Zipst ream technology significantly reduces bandwidth and storage requirements. The outdoor-ready camera comes with an adjustable weather shield.

Must be a reseller to purchase this product.

Features
  • 1080p HDTV resolution @50/60 fps
  • Operation temperature -30 to 50 oC (-22 to 122 o F)
  • P-iris lens for optimal depth of field, resolution, image contrast and clarity.
  • I/O support
  • OptimizedIR, a power-efficient LED technology that provides an
  • adaptablegle of IR illumination, 20 meters
  • Lightfinder technology
  • Zipstream technology
  • WDR - Forensic Capture
  • Enhanced performance for analytics (ARTPEC 5)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items