0961-001 - AXIS COMMUNICATIONS - P1405-LE MK | Anixter
0961-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0961-001 | P1405-LE Mk II Camera - Compact, Cost-effective HDTV Surveillance with Built-in IR

  • Manufacturer # 0961-001 | P1405-LE MK II
  • Anixter #814817
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The updated AXIS P1405-LE Mk II features Lightfinder, WDR - Forensic Capture and Zipstream and will replace AXIS P1405-LE. Thanks to Lightfinder and WDR - Forensic Capture, the bullet-style AXIS P1405-LE Mk II provides excellent image quality in HDTV 1 080p resolution, even in complex light conditions. The built-in IR provides automatic illumination of a scene in complete darkness in up. The IR range is 10 m (33 ft) and operating temperature ranges from -10 to 50 C (14 to 122 F). AXIS P1405-LE Mk II supports Corridor Format for vertically oriented video stream of corridors, hallways or aisles. Furthermore, it features pixel counter, remote focus and zoom, as well as P-Iris control - ensuring optimal depth of field, resolution, image contrast a nd clarity.
Axis' Zipstream technology significantly reduces bandwidth and storage requirements. The outdoor-ready camera comes with an adjustable weather shield.

Must be a reseller to purchase this product.

Features
  • 1080p HDTV resolution @25/30 fps
  • Operation temperature -10 to 50 oC (14 to 122 o F)
  • Built-in IR up to 10 meters
  • Lightfinder technology
  • Zipstream technology
  • WDR - Forensic Capture
  • Enhanced performance for analytics (ARTPEC 5)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items