0967-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0967-001 | Q1659 10-22MM F/3.5-4.5

  • Manufacturer # 0967-001 | Q1659 10-22MM
  • Anixter #872086
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 20 MEGAPIXELS
Signal Process: IP
Description

AXIS Q1659 Network Camera offers ultra-high image resolution for surveillance in superb detail at 8 frames per second, achieving unprecedented levels of detail for observing open spaces and across long distances. It features digital single-lens reflex (DSLR) imaging technology and offers a choice of Canon EF/EF-S lenses, depending on individual user needs. Equipped with an EF lens mount, the camera enables easy lens changes. AXIS Q1659 is compatible with a broad number of video management systems, a nd it supports Zipstream that significantly reduces bandwidth and storage requirements.

Must be a reseller to purchase this product.

Features
  • Ultra-high resolution, 20MP
  • Superb image quality, made by Canon
  • Wide selection of lenses with Canon EF/EF-S mount
  • Axis' Zipstream
  • Broad VMS compatibility
  • PoE and SFP slot for
  • optional fiber connectivity
  • Optional accessory housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items