0973-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0973-001 | Q1941-E PT Mount 7 mm 30 FPS

  • Manufacturer # 0973-001 | Q1941-E PT MOUNT 7MM 30 FPS
  • Anixter #860117
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Wide thermal coverage with pan/tilt flexibility

Must be a reseller to purchase this product.

Features
  • The Bullet-Style, Outdoor-Ready AXIS Q1941-E PT Mount Offers the Possibility of Mounting the Camera on a Pan/Tilt Motor to Increase Installation Flexibility
  • The Broad Range of Lensess make it Easy to Detect and Verify People, Objects and Incidents from Pitch Dark Areas to a Sunlit Parking Lot
  • A Noise Filter gives Improved Thermal Image Contrast While Keeping Noise Levels Low, Without Adding Blur and Ghost Effects
  • AXIS Q1941-E PT Mount Withstands Harsh Weather Conditions and has a Built-In Heater for the Window
  • Additionally it Offers Power over Ethernet and has a MicroSD Card Slot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items