0981-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0981-001 | Q1942-E PT Mount 10 mm 30 FPS

  • Manufacturer # 0981-001 | Q1942-E 10MM
  • Anixter #860127
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • PT Mount-Ready
  • Outstanding Image Contrast gives Reliable Detection and Fast Verification
  • Powerful Performance for Video Analytics Via ACAP Application
  • VGA Thermal Detection
  • Electronic Image Stabilization and Audio Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items