10032402 | BERK-TEK

BERK-TEK | 10032402 | Category 3, Riser UTP Cable, 4 pair, Gray, Box

  • Manufacturer # 10032402
  • Anixter #CM-00424BAG-3UBT
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Berk-Teks Category 3 UTP cables are designed for voice applications. This Category 3, 4 pair UTP cable is tested and guaranteed to meet ANSI/TIA/EIA-568-B.2, horizontal cabling requirements.

Features
  • Standard flame-retardant PVC or low smoke zero halogen jacket construction
  • Supports 10BASE-T, Voice, 100VG-AnyLAN
  • Universally accepted design for global commercial network installations
  • Simplified structured cabling solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items