10032637 | BERK-TEK

BERK-TEK | 10032637 | LANmark-350 Category 5E+ Patch, Yellow, Reel

  • Manufacturer # 10032637
  • Anixter #9D2404CLR6-05
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Family: LANMARK 350 PATCH
Fire Rating: RISER
Jacket Color: Yellow
Jacket Color: YELLOW
Market Name: NETCLEAR
Sub Family: BULK CORDAGE
Type: DATA
Description

Berk-Tek's LANmark-350 Premium Category 5e UTP cables are designed to meet the most advanced UTP horizontal cable applications.Tested up to 350 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-B.2 and ISO/IEC 11801 horizontal cable requirements for PS-NEXT, attenuation, structural return loss, attenuation-to-crosstalk ratio (ACR) and impedance, making it ideal for high-end transmission links supporting today's networking protocols.

Features
  • Small, round design
  • ETL verified to TIA/EIA-568-B.2 and ISO/IEC 11801
  • Reliably supports 100BASE-TX Ethernet
  • Reduced installation costs and maintenance
  • Characterized to 450 MHz, 350 MHz greater than standard
  • Lower bit error rates, increases network efficiency and uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items