1006-CCOAP - OBERON - Right-angle Wifi | Anixter
1006-CCOAP | OBERON

OBERON | 1006-CCOAP | Right-angle Wifi Access Point Wall Bracket For Cisco 2600, 2700, 3500, 3600, & 3700 Series APs

  • Manufacturer # 1006-CCOAP
  • Anixter #723072
Nema Rating: NO
Description

Many Wi-Fi and Small Cell AP manufacturers recommend that their APs be mounted in a horizontal orientation for optimal wireless coverage. In locations where the APs are to mounted on the wall, Oberon's 1006 series H-Plane right angle wall brackets perm it the AP to be mounted in the preferred horizontal orientation. With the 1006 series, the AP is partially recessed into the right-angle bracket, exposing only the antenna face of the AP, providing for the ideal combination of aesthetics and wireless c overage. Available for leading AP makes and models.

Features
  • FEATURES:
  • Conveniently and aesthetically install APs from leading vendors on walls
  • Enables APs to be mounted in preferred horizontal orientation
  • AP is partially recessed into bracket, providing aesthetic appearance
  • Can be mounted directly over tecommunications outlet
  • AP installs without lose hardware
  • SPECIFICATIONS:
  • Design: Right-angle mounting bracket for securing APs on walls. Designed to mount the AP in the preferred horizontal orientation. Designs available for leading AP makes and mols (see Styles table)
  • AP is partially recessed into bracket, providing aesthetic appearance
  • AP can be secured using manufacturer's locking features
  • Construction: 12 ga. white powder-coated steel
  • SIZES:
  • See Styles Table
  • INCLUDES:
  • (1) Right-racket
  • (1) AP mounting plate
  • (2) hollow tip wall anchors
  • (2) white plastic bolt head covers
  • (1) Installation instructions
Specifications
  • Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. For Cisco 2700, 3600, 3700 APs
  • AP is partially recessed into bracket, providing aesthetic app earance
  • For Cisco APs, use AIR-AP-BRACKET-2
  • Construction: 12 ga. white powder-coated steel
  • Size: 11 inches by 11 inches by 2.5 inches (280mm by 280mm by 64mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items