10098129 | NEXANS

NEXANS | 10098129 | 0.75 MM SQUARED, 1 PAIR, BARE COPPER (7/0.37MM), PE, PVC COLOR BLACK PAIR COLORS: BLACK AND WHITE VDE SPECIFICATION OVERALL SHIELD

  • Manufacturer # 10098129
  • Anixter #B2CB1-P001L-02
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 0.75 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 70 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items