1015-00-RAB - OBERON - 11 in. Skybar Plastic | Anixter
1015-00-RAB | OBERON

OBERON | 1015-00-RAB | 11 in. Skybar Plastic WiFi Access Point Lock Box with Opaque Door & Right-Angle Mounting Bracket Accessory

  • Manufacturer # 1015-00-RAB
  • Anixter #923934
Color: WHITE
Door Style: SOLID
Nema Rating: NO
Type: WIRELESS
Description

Compact, non-metallic enclosure secures and protects APs in schools, hotels, retail locations and other indoor venues. This rugged ABS plastic enclosure is virtually transparent to wireless signals, so APs with integrated antennas or small detachable a nte

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items