1016-00 - OBERON - 18" Polycarbonate AP | Anixter
1016-00 | OBERON

OBERON | 1016-00 | 18" Polycarbonate AP Lock-box: Solid Door

  • Manufacturer # 1016-00
  • Anixter #605702
Location: WALL-MOUNT
Type: WIRELESS
Description

Non-metallic enclosure secures and protects APs, wireless routers, and multiple networking components in offices, hotels, retail locations and other indoor venues. This rugged polycarbonate plastic enclosure is virtually transparent to wireless signals so APs with integrated antennas or small detachable antennas may be protected. The box can be mounted directly over the telecom outlet, and power strip and cabling can be neatly concealed. Cable raceway or conduit can be conveniently terminated.

Includes:
- (1) Unit
- (1) Internal universal access point mounting T-bar bracket
- (2) Keys for lock
- (2) 1/2" Nylon spacer
- (2) #6 x 7/8" screw
- (2) #6 x 1/4 screw
- Installation instructions

Features
  • Accommodates most vendors' enterprise access points with external antennas
  • Locking, fully-hinged door
  • Simplify code, industry directives, policy, and aesthetics compliance
Specifications
  • Design: Wireless access point enclosure designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate cable modems, wireless routers, and wireless access points with integrated or non-detachable antennas and external antennas fr om most vendors
  • Performance: Ventilated, paintable, impact-resistant polycarbonate plastic enclosure is virtually transparent to wireless signals
  • Oberon Skybar-shaped locking, fully-hinged door, keyed alike
  • Universal T-bar for most vendors' access poits
  • Opening in back allows for placement directly over outlet
  • Twistouts in sidewalls for conduit or raceway
  • Construction: UL 94-V0 Classified polycarbonate; textured white body and door
  • Size: 12 inches by 18 inches by 5.15 inches (305mm by 457 mm by 1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items