1017-BK | OBERON

OBERON | 1017-BK | Small Wall Mount WAP Protective Non-Metallic Box

  • Manufacturer # 1017-BK
  • Anixter #824630
Type: WIRELESS
Description

Hotels and residence halls often require APs in each room. Many compact APs fasten to a telecommunications outlet low on the wall, vulnerable to tampering, disconnect, or accidental damage. This compact, non-metallic plastic box protects the WAP and ca bles connected to it. Deep enough to surface mount APs without a telecommunications outlet in the wall, the low-profile 1017 is molded from durable ABS plastic, virtually transparent to the wireless signal. Box cover has tamper-resistant screws.

INCLUDES
- (1) ABS box and lid
- (1) Internal AP standoff bracket
- (4) AP standoff bracket screws
- (6) #4 x 1/2" Black torx lid screw
- (6) #4 x 1/2" Black Philips lid screw
- (4) #6 x 1/4" Philips AP mounting screw
- (4) #2 x 1/2" Philips mounting bt screw
- Installation instructions

Features
  • Impact-resistant, ABS plastic protective box in black (1017-BL) or off-white (1017-WH), designed to protect smaller, wall-mounted access points
  • Ideal for protecting wireless access points in hotel rooms and residence halls
  • Mounts directly over access point attached to the wall, ABS plastic is virtually transparent to wireless signals
  • Includes an internal AP standoff bracket, for surface mount applications without telecommunications outlet in the wall
  • Tamper-resistant hardware (torx screws) for cover
  • Low profile (3.15"); fits behind desks or furniture
Specifications
  • Design: Wireless access point enclosure designed to be surface-mounted on hard-lid ceilings or walls. Designed to accommodate smaller wall mount wireless access points with integrated or non-detachable antennas, such as Cisco 702W or Aruba 205H access points
  • Performance: Ventilated, impact-resistant ABS plastic enclosure is virtually transparent to wireless signals
  • Screw on cover with tamper-resistant (torx) screws
  • Internal universal AP standoff bracket for surface mounting applications without outet in the wall
  • Construction: UL94-5VA classified ABS plastic; beige body and cover
  • External size: 6 inches by 10.1 inches by 3.15 inches (152mm by 256mm by 80mm). available internal dimensions 5.78 by 9.75 by 2.91 inches (147mm by 248mm by 69mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items