1020-00 - OBERON - Polycarbonate NEMA 4 AP | Anixter
1020-00 | OBERON

OBERON | 1020-00 | Polycarbonate NEMA 4 AP Enclosure: Screw-on Cover

  • Manufacturer # 1020-00
  • Anixter #556539
Color: GREY
Door Style: SOLID
Nema Rating: YES
Type: WIRELESS
Description

This compact NEMA 4 enclosure is designed specifically to protect APs in challenging environments such as stadiums, auditoriums, gymnasiums, and hospitals. This rugged polycarbonate enclosure protects the AP from weather, pressure spray, spilling liqui ds, dust, and impacts, and is transparent to wireless signals so APs with body integrated antennas or small detachable antennas may be protected. Paintable. This is the smallest NEMA 4 enclosure for most APs and is ideal for under-seating installation.

Includes:
- (1) Unit per carton
- (1) T-bar bracket
- (2) 1/2" Nylon spacer
- (2) #6 x 7/8" screw
- (4) #6 x 1/4 screw
- (4) M4 x 20mm lid screw
- Installation instructions

Features
  • Compact, rugged enclosure for installing access points in physically challenging environments. Ideal for under seating and riser installation
  • Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP65
Specifications
  • Design: Compact, rugged polycarbonate wireless access point enclosure designed for surface mounting indoors or outdoors, and for under seating and riser installation
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Oberon Skybar-shaped screw on cover with gasket; cover screws must be torqued to 8in-lbs.; cover screws are recessed into cover
  • Internal universal T-bar bracket
  • Construction: UL listed to UL508; body and cover are light gray UL94-V0 PBT/PC blended plastic
  • AP max. operating temperature should be de-rated by 11 C inside the enclosure
  • Exterior Size: 9.1 ches by 13.4 inches by 4 inches (340mm by 231mm by 102mm; interior dimensions 8.8 inches by 10.5 inches by 3.7 inches (224 mm by 267 mm by 95 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items