1020-RAB - OBERON - NEMA 4 AP | Anixter
1020-RAB | OBERON

OBERON | 1020-RAB | NEMA 4 AP Enclosure:Screw-on cover

  • Manufacturer # 1020-RAB
  • Anixter #659757
Door Style: SOLID
Nema Rating: YES
Type: WIRELESS
Description

1020-RAB is a compact indoor/outdoor NEMA 4 enclosure that protects APs in challenging environments, and mounts the equipment in a horizontal orientation to achieve best wireless coverage. This rugged polycarbonate enclosure protects the AP from weathe r,

Features
  • Compact, rugged enclosure for installing APs in challenging environments
  • Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP65
Specifications
  • Design: Rugged polycarbonate NEMA wireless access point enclosure designed for surface mounting indoors or outdoors. Includes right-angle bracket for mounting enclosure in preferred horizontal orientation on wall or pole.
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Exterior 10ga steel right-angle mounting brack et; grey powder-coated
  • Oberon Skybar-shaped screw on cover with gasket; cover screws must be torqued to 8in-lbs.; cover screws are recessed into cover
  • Internal universal T-bar bracket
  • Construction: UL listed to UL508; body and cover are light gray UL9-V0 PBT/PC blended plastic
  • AP max. operating temperature should be de-rated by 11 C inside the enclosure
  • Exterior Size: 10.78 inches by 9.06 inches by 7.39 inches (274mm by 230mm by 188mm Interior dimensions 8.8 inches by 10.5 inches by 3.7 inches (224 mm by 267 mm by 95 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items