1021-00 - OBERON - 21 in. Skyba(TM) NEMA-4 | Anixter
1021-00 | OBERON

OBERON | 1021-00 | 21 in. Skyba(TM) NEMA-4 Plastic WiFi Access Point Enclosure with Opaque Screw-on Cover

  • Manufacturer # 1021-00
  • Anixter #481903
Color: GREY
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This rugged polycarbonate enclosure protects APs from weather, pressure spray, spilling liquids, dust, and impacts. Available with internal directional antenna mounting plate (-ANTPLATE) and/or pole mounting bracket (PMB).

Features
  • Aesthetic "Sky Bar?" shaped enclosure for installing, protecting and concealing APs, antennas, and cabling in environments where aesthetics is paramount
  • Virtually transparent to wireless signals
  • Plastic is easily drilled and machined for custom cable ingress and installation. Enclosure is paintable
  • Cover attaches with eight tamper resistant captured stainless steel screws, silicon sponge gasket material provides seal
  • Large enough for larger APs from most vendors, antennas, and associated cabling
  • CLUDES:
  • (1) Unit per carton
  • (1) T-bar bracket
  • (1) Plastic Interior Mounting Panel
  • (4) Mounting Panel Screws
  • (4) Plastic Mounting Feet
  • (4) #6 x 1/4 in. pan head screws
  • (4) #6 x 1/4 in. flat head screws
  • (4) 3/4 in. Neoprene Rubber Cushioning WashM4 x 20 mm captured Phillips lid screw
  • (8) M4 x 20 mm tamper resistant captured Philips lid screw
  • Installation instructions
  • ACCESSORIES:
  • 39-POLE-MOUNT-BRACKET - Model Series 1021, 1024, 1026: Pole Mount Kit
  • 39-CORD-GRIP - Cord Grip Connector fo-Terminated Cables
  • 39-RJ45-BULKHEAD - Bulkhead Modular Pass -Through
Specifications
  • Design: Rugged polycarbonate AP enclosure designed for surface mounting indoors or outdoors
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized fo r exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Oberon Skybar?-shaped screw on cover with gasket; cover screws must be torqued to 8 in-lbs.; cover screws are recessed into cover
  • Internal universal T-bar bracket and universal mounting panel
  • Construction: body and cover are white UL94-V0 Polycarbonate-00: Body and cover are light gray UL94-V0 PBT/PC blended plastic
  • -ANTPLATE: Add zinc plated steel interior AP and directional antenna mounting plate and bracket
  • -PMB: Add Obero 39-POLE-MOUNT-BRACKET Adjustable worm gear stainless steel clamps for square and round pole mounting
  • AP max. operating temperature should be de-rated by 5 C inside the enclosure
  • Temperature rating: -40 to 120 C
  • Exterior Size: 21.0 x 13.5 x 5.n. (533 x 343 x 140 mm). Interior dimensions 19.4 x 12.0 x 5.25 in. (493 x 305 x 133 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items