1024-00 - OBERON - Polycarbonate NEMA 4 AP | Anixter
1024-00 | OBERON

OBERON | 1024-00 | Polycarbonate NEMA 4 AP Enclosure - Solid Door

  • Manufacturer # 1024-00
  • Anixter #522596
Color: GREY
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: YES
Type: WIRELESS
Description

This compact NEMA 4X enclosure is designed to protect wireless LAN APs with internal or external antennas in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the AP from weather, dust, and impacts, and is transparen t to wireless signals so APs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, and interior panel for attaching APs. Enclosure is paintable.

Includes:
- 1) Unit
- (4) Stainless steel wall mounting brackets
- (2) 1/2" O.D. Nylon spacer
- (1) T-Bar bracket
- (2) #6 x 7/8" screw
- (4) #8 x 3/8" screw
- (4) M5 x 10mm screw
- (1) Interior mounting panel for most vendors' access points
- Installationuctions

Features
  • Designed for protecting leading vendors' enterprise wireless access points and DAS remotes, inside and outside
  • Hinged cover, latchable, lockable
Specifications
  • Design: Polycarbonate NEMA wireless access point enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is required. Large enough for access points with external dipole antennas. Hinged, lockable door
  • Performance: Desig ned to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Construction: UL listed to UL508; back-box and cover are light gray UL94-5VA PBT/PC blended plastic
  • AP max. operating temperature should be de-rated by 9 C inside the enclosure
  • Exterior size: 15.7 ches by 11.7 inches by 4.8inches (400mm by 297mm by 122mm; interior dimensions: 14.9 inches by 10.9 inches by 4.5 inches (376 mm by 274 mm by 114 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items