1024-C - OBERON - 15.7 In. Low Profile | Anixter
1024-C | OBERON

OBERON | 1024-C | 15.7 In. Low Profile NEMA-4 Plastic Wifi Access Point Enclosure With Hinged Clear Door

  • Manufacturer # 1024-C
  • Anixter #723080
Color: CLEAR
Nema Rating: YES
Type: WIRELESS
Description

Cloud/canopy/suspended ceiling mounting Envelop kit for most vendors' APs and antennas. A cutout is made in the ceiling panel, the panel bridge is placed above the ceiling panel, and AP or antenna is attached to the white trim. AP/antenna/trim assembly is then drawn into the panel bridge with a torsion spring, as in certain recessed lighting fixtures, with only the front face exposed for optimal wireless coverage. Model 1040-FL recesses AP behind a low-profile ABS plastic cover. Trim is easily swapp ed out for new APs and antennas without tools.

Features
  • FEATURES:
  • Designed for protecting leading vendors' enterprise wireless access points and DAS remotes, inside and outside
  • Hinged cover, latchable, lockable
  • SPECIFICATIONS:
  • Design: Polycarbonate NEMA AP enclosure designed for wall or mast mountingdoors or outdoors, where secure mounting is required. Large enough for APs with external dipole antennas. Hinged, lockable door
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 SPECIFICATIONS: for indoor/ outdoor wet, dirty, or c orrosive environments. UV stabilized for exposure to direct sunlight. Transparent to wireless signals. Temperature rating from -40 to 70C. Paintable
  • Hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Constructio: UL listed to UL508A (File #E194432). Back-box and cover are light gray UL94-5VA PBT/PC blended plastic
  • AP max. operating temperature should be de-rated by 9 C inside the enclosure, when solar loading is not present (See Oberon application note)
  • For outdoor installation, the 1024 is a very light grey to reduce solar loading. Painting the 1024 a darker color will increase solar loading. Avoid mounting the 1024 where it is directly exposed to the sun
  • EXTERIOR SIZES:
  • 15.7 x 11.7 x 4.8 in. (400 x 297 x 122 mm). Interior dimensions: 14.8 x 10.8 x 4.5 in. (376 x 274 x 114 mm)
  • INCLUDES:
  • (1) Unit
  • (4) Stainless steel wall mounting brackets
  • (2) 1/2 in. O.D. Nylon spacer
  • (1) T-Bar bracket
  • (2) #6 x 7/8 in. screw
  • (4) #8 x 3/8 in. screw
  • (4) mm screw
  • (1) Interior mounting panel for most vendors' APs
  • Installation instructions
  • ACCESSORIES:
  • 39-POLE-MOUNT-BRACKET - Model Series 1021, 1024, 1026: Pole Mount Kit
Specifications
  • Design: PBT/Polycarbonate blended NEMA wireless access point enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is required. Large enough for access points with external dipole antennas. Clear, hinged, lockable door
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Clear, hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Construction: UL listed to UL508; back-box is light gray UL94-5VA PBT/PC blended plastic; door is UL94-V0 clear polycarbonate
  • AP max. operating temperature should be de-ratedby 9 C inside the enclosure
  • Exterior size: 15.7 inches by 11.7 inches by 4.8inches (400mm by 297mm by 122mm; interior dimensions: 14.9 inches by 10.9 inches by 4.5 inches (376 mm by 274 mm by 114 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items