1026-00 - OBERON - Polycarbonate NEMA4 WiFi | Anixter
1026-00 | OBERON

OBERON | 1026-00 | Polycarbonate NEMA4 WiFi AP Box - 12x10x6 Solid Door

  • Manufacturer # 1026-00
  • Anixter #481905
Color: GREY
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: YES
Type: WIRELESS
Description

NEMA 4X enclosure protects APs with internal or external antennas from all vendors in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the AP from weather, dust, and impacts, and is transparent to wireless signals s o APs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, and interior ABS panel for attaching APs. Paintable. Convenient sizes are available.

Includes:
- 1) Unit
- (4) #8 - 32 screw
- (4) Mounting feet
- (4) #10 - 32 mounting feet screw
- Installation instructions

Features
  • Compact, low-profile wireless access point enclosure for indoor and outdoor applications such as stadiums and public hotspots
  • UV-stabilized for exposure to direct sunlight
  • Virtually transparent to wireless signals
  • Universal mounting plate allows eay installation of most vendors' APs
  • Cover is hinged; cover can be latched and locked with padlock (not included)
  • Tinted clear polycarbonate cover is available upon request; please specify as "-C" in model number
Specifications
  • Design: Polycarbonate NEMA wireless access point enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is required. Large enough for Cisco 3500/3600 wireless access points. Fully-hinged, lockable door
  • Performance: Desi gned to NEMA 3R, 4, 4X, 12, and 6P, and IEC529-IP68 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Wireless access point max. operating temperature should be de-rated by 9 in the 1024-00 or -C
  • Fully-hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Construction: UL listed to UL50 and UL508A; back-box and cover are light gray UL94-5VA polycarbonate lastic
  • Size: 11.6 inches by 13.4 inches by 7.6 inches (295 mm by 340 mm by 193 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items