1026-16148-C - OBERON - 16 In. NEMA-4 | Anixter
1026-16148-C | OBERON

OBERON | 1026-16148-C | 16 In. NEMA-4 Plastic Wifi Access Point Enclosure With Hinged Clear Door

  • Manufacturer # 1026-16148-C
  • Anixter #723086
Color: CLEAR
Nema Rating: YES
Type: WIRELESS
Description

Oberon's Model 1041 series Wi-Fi AP Envelop mounts are the simplest way to recess APs into drywall ceilings or walls for an aesthetic, professional installation. The 1041 series is a "one piece" solution. The AP is inserted into the mount, a cutout is made in the ceiling, and the AP/mount assembly is fastened to the ceiling. The AP is recessed into the ceiling much like a recessed light fixture. Model 1041s are designed for leading vendors' APs. See specifications for AP-specific model names.

Features
  • FEATURES:
  • Compact, low-profile AP enclosure for indoor and outdoor applications such as stadiums and public hotspots
  • UV-stabilized for exposure to direct sunlight
  • Virtually transparent to wireless signals
  • Universal mounting plate allows easy instlation of most vendors' APs
  • Cover is hinged; cover can be latched and locked with padlock (not included)
  • SPECIFICATIONS:
  • Design: Polycarbonate NEMA AP enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is requid. Large enough for Cisco 3500/3600 APs. Clear, fully hinged, lockable door
  • Performance: Designed to NEMA 3R SPECIFICATIONS: for indoor/ outdoor wet, dirty, or corrosive environments. UV stabilized for exposure to direct sunlight. Transparent to wirel ess signals. Temperature rating from -20 to 240F. Paintable
  • Fully hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Large enough for Cisco 3800 DART connector and external antenna
  • Construction: UL listed to U0 and UL508A (File #E319779). Back-box is light gray UL94-5VA polycarbonate plastic. Door is polycarbonate plastic
  • Specify opaque grey door as -00 or tinted clear door as -C. See ordering guide below
  • For ventilation and drain kit, specify -V. See ordering guide below. -VINCLUDES: a NEMA 3 capable vent for permitting air circulation, and a drain for installation in bottom of enclosure. AlsoINCLUDES: a cord grip large enough for two Cat. 6A cables
  • For outdoor installation, the 1026 is very light gr ey to reduce solar loading. Painting the 1026 a darker color will increase solar loading. Avoid mounting the 1026 where it is directly exposed to the sun
  • SIZES:
  • See Configuration Guide below
  • SAFETY:
  • Designed to NEMA 3R, 4, 4X, 12, and 6P, and IE-IP68 SPECIFICATIONS: for indoor/ outdoor wet, dirty, or corrosive environments
  • UL508A (File #E319779) listed; back-box and cover are light gray UL94-5VA Polycarbonate; tinted clear cover is UL94V-0 Polycarbonate
  • INCLUDES:
  • (1) Internal ABS MountinPlate
  • (1) NEMA 3R Breather Vent (-V ONLY)
  • (1) Drain Vent (-V ONLY)
  • (4) #10-32 Mounting Plate Screws
  • (4) #10 Washers
  • (4) #10-32 Lid Screws
  • (4) Small Hole Covers
  • (1) Large Hole Cover
  • (4) Mounting Feet (excluded from -242410)
  • (4) 1/4 in. -ting Feet Screws (4) (excluded from -242410)
  • (2) Cord Grips (-V ONLY)
  • (1) Installation Instructions
  • ACCESSORIES:
  • 39-POLE-MOUNT-BRACKET - Model Series 1021, 1024, 1026: Pole Mount Kit
  • 39-RJ45-BULKHEAD - Bulkhead Modular Pass -Through
  • 39-BULKH
Specifications
  • Interior Dimensions: various sizes available, please see Configurations or contact your Oberon representative
  • Wireless access point max. operating temperature should be de-rated by 9 in the 1024-00 or -C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items