1044-AP215 - OBERON - AP Mount Tile Bridge | Anixter
1044-AP215 | OBERON

OBERON | 1044-AP215 | AP Mount Tile Bridge with Back-box - Aruba AP215

  • Manufacturer # 1044-AP215
  • Anixter #723109
Nema Rating: NO
Type: WIRELESS
Description

Model 1044 is an economical, aesthetic, and easy-to-install suspended ceiling mounting kit for APs from most vendors. The AP recesses into the ceiling tile and the trim creates a professional finished appearance. The AP is recessed in the preferred cei ling orientation much like a recessed light fixture, providing ideal, unobstructed wireless coverage. AP trim can be easily swapped out for new trim if the AP brand or model is changed in the future.

INCLUDES
- (1) Unit
- (1) 12.5" x 12.5" x 3" deepalvanized back-box
- (1) 18" x 23.75" ceiling tile bridge
- (1) AP-specific, white powder-coated trim (See Configurations)
- (1) Universal AP mounting T-bar
- (1) Fire stop cable grommet, large enough for 2 category 6A cables
- Installation instructs

Features
  • The ceiling is an ideal location for mounting APs, however, different ceiling tile styles and finishes present a challenge to the installer to create an aesthetic, professional installation. With Oberon's Model 1044, a cutout is made in the ceiling til e tracing the shape of the AP. A galvanized steel back-box is placed above the ceiling tile, and a white trim is placed around the AP. The AP is attached to a universal mounting T-bar bracket which is pressed into the back-box for a flush-to-the-ceilin g look.
  • - Conveniently and quickly install APs in suspended ceiling environment
  • - AP mounts flush to the ceiling, providing an aesthetic, professionally installed appearance
  • - Tile bridge prevents ceiling tile sag or cracking
Specifications
  • Recessed ceiling mount for 2"x2" suspended ceiling tiles
  • White, powder-coated trim can be easily swapped out for different manufacturers APs
  • 20 ga. galvanized steel back-box fills opening behind AP, creating an effective dust barrier to simplify ICRA compliance
  • De-rate AP operating temperature range by 10C when mounted in enclosure
  • Includes firestop cable grommet for insertion into back-box
  • Includes hanger wire for support by the building structure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items