1047-CCOAP3800-T - OBERON - Suspended | Anixter
1047-CCOAP3800-T | OBERON

OBERON | 1047-CCOAP3800-T | Suspended Ceiling Enclosure/Cisco APs

  • Manufacturer # 1047-CCOAP3800-T
  • Anixter #824638
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking, 2' x 2' suspended ceiling tile enclosure mounts and secures wireless access point and DAS remote units with non-detachable or internal antennas. This steel enclosure replaces a standard ceiling tile, and its larger back-box is suitable for lar ger access points and antennas. The interchangeable door simplifies access point and antenna changes. Access points can be mounted in the door or inside the enclosure with the configurations with the dome.

INCLUDES
- (1) Dual Cable Egress Firestop Ki (1" trade size conduit connector and firestop grommet)
- (2) Keys for lock
- (4) Hanger wires
- Installation instructions

Features
  • Attractive, textured, powder-coat finish matches many ceilings
  • Larger back-box designed for securing most vendors' enterprise wireless access points and DAS remotes
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosre back-box is an effective dust barrier to simplify ICRA procedure compliance
Specifications
  • Design: Economical ceiling tile enclosure designed for wireless access points with integrated antennas. Fits into standard 2' x 2' (U.S.) ceiling grid. Door designed for Cisco 2800 and 3800 APs
  • Performance: UL listed for low-voltage applications, and d esigned to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
  • Locking, quick-release, interchangeable door for migration to other access points; large door permits migration to large access points and domes
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1" trade size knockouts in four walls
  • Construction: 20 ga. galvanized steel back-box. 18 ga. white, powder-coated stel flange and door. Solid back-box fills opening behind access point, creating an effective fire, smoke and dust barrier to simplify ICRA compliance
  • Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC pa ragraph 300.11; includes hanger wire
  • Maximum weight inside enclosure is 25 lbs.
  • For recessed grid ceilings, designate "-T" for tegular flange units
  • Size: 23.75 inches by 23.75 inches by 3 inches (603 mm by 603 mm by 76mm); back-box is 18.5" by 18.5" x3"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items