1071E SL 4/23 W1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1071E SL 4/23 W1000 | GigaSPEED XL 1071E ETL Cat 6 Cable, 23 AWG, 4 Pair, U/UTP Unshielded, Bare Copper, Solid Conductor, Non-Plenum, PVC Jacket, Slate

  • Manufacturer # 1071E SL 4/23 W1000 | 700211931
  • Anixter #CM-00424AVA-7U
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL7
Fire Rating: RISER
Jacket Color: Slate (gray)
Jacket Color: GREY
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1071E CABLE
Type: DATA
Description

The SYSTIMAX 71E series GigaSPEED XL cable transmits reliable voice, data and video, with excellent quality of service.
The 71E series GigaSPEED XL family of unshielded twisted pair cables includes the 1071E non-plenum, 2071E plenum, and 3071E low smoke zero-halogen (LSZH) cables. These cables feature bi-sector tape that delivers the performance benefits of more traditional fluted center members, without the associated stiffness and size. Combine this with the GigaSPEED XL apparatus, for the ultimate in cabling system performance.

Features
  • 4-pair U/UTP construction with patented bi-sector separator tape provides the added performance margin required to support high bandwidth applications at an economical price
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included as part of a certified SYSTIMAX GigaSPEED XL channel
Specifications
  • Number of Conductors: 8
  • DC Resistance Unbalance (Max): 5%
  • DC Resistance (Max): 7.61 ohms/100 m
  • Diameter Over Jacket: 5.893 mm (0.232 in)
  • Dielectric Strength (Min): 1500 Vac (2500 VDC)
  • Flame Test Method: CMG, CMR
  • Installation Temperature: 0 C to +6 (+32 F to +140 F)
  • Insulation Material: Polyolefin
  • Jacket Thickness: 0.559 mm (0.022 in)
  • Mutual Capacitance: 5.6 nF/100 m @ 1 kHz
  • Nominal Velocity of Propagation (NVP): 69%
  • Operating Frequency (Max): 300 MHz
  • Operating Temperature: -20 C to +60 4 F to +140 F)
  • Operating Voltage (Max): 80 V
  • Packaging Type: WE TOTE box
  • Pulling Tension (Max): 11 kg (25 lb)
  • Separator Material: Polyolefin
  • Separator Type: Bisector
  • Transmission Standards: ANSI/TIA-568-C.2, CENELEC EN 50288-6-1, ISO/IEC 11801 ClE
  • UL Temperature Rating: 75 C (167 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items