1115 MC001 - ALPHA WIRE - | Anixter
1115 MC001 | ALPHA WIRE

ALPHA WIRE | 1115 MC001 | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 30 AWG, Unshielded, 200 V, PVC Insulation, 0.055 Jacket Diameter, 7/38 Stranding

  • Manufacturer # 1115 MC001
  • Anixter #A1115
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 200 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items