1115A 0105000 | BELDEN

BELDEN | 1115A 0105000 | Multi-Conductor - High-Temperature Thermocouple Extension Cable 1 SH PR 16 AWG JX FEP FEP Black

  • Manufacturer # 1115A 0105000
  • Anixter #B1115A
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: FEP - FLOURINATED ETHYLENE PROPYLENE
Jacketing Material: FEP-FLOURINATED ETHYLENE PROPYLENE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 200 DEGREES CENTIGRADE
Thermocouple Type: IRON/CONSTANTAN TYPE JX
Thermocouple: YES
Voltage Rating: 300V
Description

16 AWG pairs solid conductors, FEP insulation, overall Beldfoil shield (100% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items