1151A A8R1000 - BELDEN BAV - Coax - CATV | Anixter
1151A A8R1000 | BELDEN BAV

BELDEN BAV | 1151A A8R1000 | Coax - CATV Cable 20 AWG RG59/U Coax Beige, Snow

  • Manufacturer # 1151A A8R1000
  • Anixter #B1151A
Approx. Wt. lb./1,000 ft.: 40
Braid %: 96% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.140
Jacket Material Color (O.D. in.): FEP/WHT/0.236
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Broadcast
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.236
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

Series 59, 20 AWG solid .032" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shield (96% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items