1152A A8R1000 | BELDEN

BELDEN | 1152A A8R1000 | Coax - CATV Cable 18 AWG solid .040" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil + TC braid shield, FEP jacket, beige

  • Manufacturer # 1152A A8R1000
  • Anixter #B1152A
Approx. Wt. lb./1,000 ft.: 53
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FEP/WHT/0.273
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

18 AWG solid .040" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shield (60% and 40% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items