1153A A8R1000 | BELDEN

BELDEN | 1153A A8R1000 | Coax - CATV Cable 14 AWG FFEP DBL SH FEP Beige, Snow

  • Manufacturer # 1153A A8R1000
  • Anixter #B1153A
Approx. Wt. lb./1,000 ft.: 106
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.019 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.280
Jacket Material Color (O.D. in.): FEP/WHT/0.387
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Broadcast
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.387
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Quad
Vendor: Belden
Description

14 AWG solid .064" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shields (60% and 40% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items