1164B 0101000 | BELDEN

BELDEN | 1164B 0101000 | Coax - Bundled RGB Coaxial Cable 3 26 AWG FPE SH PVC PVC Black

  • Manufacturer # 1164B 0101000
  • Anixter #B1164B
Approx. Wt. lb./1,000 ft.: 78
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.019 INCHES
Conductor Material: BARE COPPER
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.089
Jacket Material Color (O.D. in.): PVC/BLK/0.388
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Notes/Special Features: OD 0.388 3C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 93% TC Braid
Vendor: Belden
Description

26 AWG stranded (7x34) .019" bare copper conductors, foam HDPE insulation, Duofoil + tinned copper braid shield (93% coverage), overall PVC jacket, inner PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items