Select Country and Language Asia & Pacific / English
Change Country
1173C SL001 | ALPHA WIRE

ALPHA WIRE | 1173C SL001 | Communication-Control-Industrial-Cable, Communication-Control, 3 Conductor, 22 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.172 Jacket Diameter, 0.032 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 1173C SL001
  • Anixter #A1173C
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA CMG
CSA FT4
UL AWM 2576
UL CM
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items