1186A 0101000 | BELDEN

BELDEN | 1186A 0101000 | Coax - CATV Cable 20 AWG GIF HDL DPE DBL SH FR PVC Black

  • Manufacturer # 1186A 0101000
  • Anixter #B1186A
Approx. Wt. lb./1,000 ft.: 33
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.144
Jacket Material Color (O.D. in.): PVC/BLK/0.265
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.265
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

Series 59, 20 AWG solid .032" bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond + aluminum braid(s) shield (67 coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items