1189A 0091000 | BELDEN

BELDEN | 1189A 0091000 | Coax - Broadband CATV Coax Cable 18 AWG GIFHDLDPE DBL SH PVC White

  • Manufacturer # 1189A 0091000
  • Anixter #B1189A-9
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Description

18 AWG solid .040" bare copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond IV quad shield (60% and 40% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items