1190A 0101000 | BELDEN

BELDEN | 1190A 0101000 | Coax - CATV Cable 18 AWG GIFHDLDPE DBL SH PE. Black

  • Manufacturer # 1190A 0101000
  • Anixter #B1190A
AWG: 18
Approx. Wt. lb./1,000 ft.: 31
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Conductors: 1C Solid CCS
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Insulation: FPE
Jacket Color: Orange or black
Jacket Material Color (O.D. in.): PE/BLK/0.298
Jacket Material: PE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 DROP CABLE
Nom. O.D. (in.): 0.298
Notes/Special Features: DIRECT BURIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield & Material: Foil + 60% AL + Foil + 40% AL Braid
Shield: Quad + CG
Vendor: Belden
Weight lb./1,000 ft.: 29
_NEC Rating: Not Rated
Description

Series 6, 18 AWG solid .040" bare copper-covered steel conductor with Coreguard, gas-injected foam polyethylene insulation, with Coreguard and flooding compound, Duobond IV quad shield (60% and 40% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items