1192A G8M1000 | BELDEN

BELDEN | 1192A G8M1000 | Multi-Conductor - Four-Conductor Star Quad, Low-Impedance Cable 4-pair 24 AWG PE SH PVC MTT Yellow, Matte

  • Manufacturer # 1192A G8M1000
  • Anixter #B1192A-G8M
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 40 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: YELLOW
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 100 VOLTS AC
Description

24 AWG stranded (42x40) high-conductivity bare copper conductors, polyethylene insulation, tinned copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items