119845001 | AEI LTD

AEI LTD | 119845001 | 10 mm squared, 3 Conductor, tinned copper, EPR Limited Fire Hazard dual insulation, Limited Fire Hazard 0I30 HCL 0.5% 440V DS 02-526 Nato Stock Number: 6145-99-521-8291

  • Manufacturer # 119845001
  • Anixter #A10DW-666-1077
Armor: NO
Conductor Count: 3 CONDUCTORS
Conductor Material: TIN
Conductor Size: 10 MM SQUARED
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items