1214A 0101000 | BELDEN

BELDEN | 1214A 0101000 | Multi-Conductor - Computers, Instrumentation & Medical Elec Interconnect Cable 16 26 AWG PVC FS PVC Black

  • Manufacturer # 1214A 0101000
  • Anixter #B1214A
Approx. Wt. lb./1,000 ft.: 57
Conductor Count: 16 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.015
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: UL LISTED ART 725 CL2 LIMITED
No. of Conductors: 16
Nom. Capacitance (pF/ft.): 26
Nom. O.D. (in.): 0.301
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: White & Red, White & Brown, White & Black, Black,
_NEC Rating: CL2X
Description

26 AWG stranded (7x34) TC conductors, PVC insulation, Duofoil shield (100% coverage), 26 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items