1217B B591000 - BELDEN - Multi-Conductor - | Anixter
1217B B591000 | BELDEN

BELDEN | 1217B B591000 | Multi-Conductor - Flexible, Low-Capacitance Cable 4-Pair 22 AWG FHDPE FS PVC PVC Black, Matte

  • Manufacturer # 1217B B591000
  • Anixter #B1217B
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

22 AWG stranded (7x30) TC conductor, Datalene insulation, individually shielded with Beldfoil (100% coverage), numbered/color-coded PVC jackets, pair jackets and shields bonded to both strip simultaneously with automatic stripping equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items