123092A-2 - BELDEN - RG6 18 SOL CCS FPE | Anixter
123092A-2 | BELDEN

BELDEN | 123092A-2 | RG6 18 SOL CCS FPE DUOBOND+60%AL BRD+FOIL+40% AL BRD SHD PVCAIA 75 OHM ROHS

  • Manufacturer # 123092A-2
  • Anixter #B123092A-2
Approx. Wt. lb./1,000 ft.: 142
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.620
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.620
Notes/Special Features: INTERLOCKED ARMOR
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

ControlNet Quad Shielded Coax. 18 AWG solid bare copper-covered steel conductor, foam polyethylene insulation, Duobond IV quad shield (100% coverage), PVC inner jacket, aluminum interlocked armor, PVC sunlight-resistant outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items