1250 | ALPHA WIRE

ALPHA WIRE | 1250 | 20AWG/2C STR TNC (26*24) RUB INS TNC BRD SHD RUB JKT 600V 60C

  • Manufacturer # 1250
  • Anixter #A1250
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: RUB-RUBBER
Jacket Color: BLACK
Jacket Material: RUB-RUBBER
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items