1260AM 0101000 | BELDEN

BELDEN | 1260AM 0101000 | Coax - CATV Cable 18 AWG GIFHDLDPE SH FS PVC WITH MSGR Black

  • Manufacturer # 1260AM 0101000
  • Anixter #B1260AM
Approx. Wt. lb./1,000 ft.: 44
Braid %: 77% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.275 x 0.416
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.275 x 0.416
Notes/Special Features: WITH MESSENGER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 77% AL Braid + CG
Vendor: Belden
Description

Series 6, 18 AWG solid .040" bare copper-covered steel conductor(s), gas-injected foam polyethylene insulation, Duobond Plus + aluminum braid shield (77% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items