1263B J5C1000 | BELDEN

BELDEN | 1263B J5C1000 | Composite - Cables for TV Cameras and CCTV 2 25 AWG Coax 3-Pair 22 AWG PP PVC PVC Black, Vivid Matte

  • Manufacturer # 1263B J5C1000
  • Anixter #B1263B
Approx. Wt. lb./1,000 ft.: 114
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 75
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

(2) Coax : 25 AWG (7x30) BC, GIFPE insul., Duofoil plus TC braid (95% cov.), PVC inner jacket. (3) Pairs: 22 AWG TC, PP insul., Beldfoil with drain, PVC Jackets. Color Coded Jackets. Cabled. Overall flexible PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items