1266A 0101000 | BELDEN

BELDEN | 1266A 0101000 | Single-pair cable, 22 AWG, 1 pair of stranded (7x30) TC conductors, polypropylene insulation, twisted pair, overall Beldfoil shield, 24 AWG stranded TC drain wire, PVC jacket

  • Manufacturer # 1266A 0101000
  • Anixter #B1266A
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 55 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Multi-Conductor - Single-Pair Cable 2 22 AWG PP FS PVC Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items