1277P 0081000 - BELDEN BAV - Coax - Mini | Anixter
1277P 0081000 | BELDEN BAV

BELDEN BAV | 1277P 0081000 | Coax - Mini Hi-Res Component Video Cable 3 25 AWG FPFA SH SLF PVC Gray

  • Manufacturer # 1277P 0081000
  • Anixter #B1277P
Approx. Wt. lb./1,000 ft.: 41
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPFA/0.074
Jacket Material Color (O.D. in.): PVC/GRY/0.276
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: 3C MINI HIGH-RES
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: Duobond + 95% TC Serve
Vendor: Belden
Description

25 AWG solid .018" tinned copper conductors, FPFA insulation, Duobond foil plus a tinned copper interlocked serve shield (100% coverage), PVDF inner jackets, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items